111-01671

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-01671 HellermannTyton Cable Ties, Aerial Support Tie, 12.4in.,

MFG Item Number
111-01671

111-01671 HellermannTyton Cable Ties, Aerial Support Tie, 12.4in.,

MFG Item Number
111-01671
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Series
Item #
111-01671
Aerial Support Tie, 12.4in.,

Series Information

Specifications

Specifications
Manufacturer Part Number 111-01671
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Aerial Support Tie, 12.4in., PA66HIRHSUV, Black, 500/bag
Length 12.4 "
Nominal Length 12 "
Tensile Strength (lb) 120 lbs
Type Aerial Support
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs