111-01934

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-01934 HellermannTyton Cable Ties, Standard Cable Tie, 4in. Long, UL

MFG Item Number
111-01934

111-01934 HellermannTyton Cable Ties, Standard Cable Tie, 4in. Long, UL

MFG Item Number
111-01934
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
111-01934
Standard Cable Tie, 4in. Long, UL

Series Information

Specifications

Specifications
Manufacturer Part Number 111-01934
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Standard Cable Tie, 4in. Long, UL Rated, 18lb Tensile Strength, PA66, Orange, 100/pkg
Length 4 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Type General Purpose
Width 0.1 "
Material Polyamide
Color Orange
Net Weight 0 lbs
Gross Weight 0 lbs