111-12302

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-12302 HellermannTyton Cable Ties, Wide-Strap Cable Tie, 15.1in.L,

MFG Item Number
111-12302

111-12302 HellermannTyton Cable Ties, Wide-Strap Cable Tie, 15.1in.L,

MFG Item Number
111-12302
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Cable Ties, Series
Item #
111-12302
Wide-Strap Cable Tie, 15.1in.L,

Series Information

Specifications

Specifications
Manufacturer Part Number 111-12302
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Wide-Strap Cable Tie, 15.1in.L, 0.375in.- 4.125in. Bndl Dia, 120lb Tens Stngth, PA66HIRHSUV, Black, 300/pkg
Length 15.1 "
Nominal Length 15 "
Tensile Strength (lb) 120 lbs
Type Wide Strap
Width 0.5 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs