111-12306

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-12306 HellermannTyton Cable Ties, Wide Strap Cable Tie, 12.1'L, 0.375'–3

MFG Item Number
111-12306

111-12306 HellermannTyton Cable Ties, Wide Strap Cable Tie, 12.1'L, 0.375'–3

MFG Item Number
111-12306
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
111-12306
Wide Strap Cable Tie, 12.1'L, 0.375'–3

Series Information

Specifications

Specifications
Manufacturer Part Number 111-12306
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Wide Strap Cable Tie, 12.1'L, 0.375'–3.25' Bndl Dia, 120lb Tens Stngth, PA66HIRHS, Orange, 300/pkg
Length 12.1 "
Nominal Length 12 "
Thickness 0.06 "
Tensile Strength (lb) 120 lbs
Type Wide Strap
Height 0.09"
Width 0.5 "
Material Polyamide
Environment Indoor
Color Orange
Heat Stabilized Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs