111-12761

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-12761 HellermannTyton Cable Ties, Cable Tie, 20.9' Long, 120lb Tensile S

MFG Item Number
111-12761

111-12761 HellermannTyton Cable Ties, Cable Tie, 20.9' Long, 120lb Tensile S

MFG Item Number
111-12761
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
111-12761
Cable Tie, 20.9' Long, 120lb Tensile S

Series Information

Specifications

Specifications
Manufacturer Part Number 111-12761
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Tie, 20.9' Long, 120lb Tensile Strength, PA66, Natural, 100/pkg
Length 20.9 "
Nominal Length 21 "
Thickness 0.07 "
Tensile Strength (lb) 120 lbs
Type Tie
Width 0.3 "
Material Polyamide
Environment Indoor
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs