111-15623

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-15623 HellermannTyton Cable Ties, Heavy Duty MilSpec Cable Tie, 21' Long

MFG Item Number
111-15623

111-15623 HellermannTyton Cable Ties, Heavy Duty MilSpec Cable Tie, 21' Long

MFG Item Number
111-15623
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
111-15623
Heavy Duty MilSpec Cable Tie, 21' Long

Series Information

Specifications

Specifications
Manufacturer Part Number 111-15623
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Heavy Duty MilSpec Cable Tie, 21' Long, MS3367, 175lb Tensile Strength, PA66UV, Black, 25/bg
Length 21 "
Nominal Length 21 "
Thickness 0.07 "
Tensile Strength (lb) 175 lbs
Type Heavy Duty
Width 0.35 "
Material Polyamide
Environment Indoor, Outdoor
Color Black
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs