111-503

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-503

Altech Enclosures, TK Series

111-503

Altech Enclosures, TK Series
PS99-8-to 94x94x81mm Enclosure
MFG Item Number
111-503
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Enclosures, TK Series
Item #
111-503
PS99-8-to 94x94x81mm Enclosure

TK Series Information

Specifications

Specifications
Manufacturer Part Number 111-503
Manufacturer Altech
Product Series TK
Family Series Altech Enclosures, TK Series
Description PS99-8-to 94x94x81mm Enclosure
Material Polystyrene
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 12K, NEMA 4X
Nominal Height 4 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs