111-7Y-06J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-7Y-06J Edwards Signaling Switches, Switch, 100VA, N/O 3A Max,

MFG Item Number
111-7Y-06J

111-7Y-06J Edwards Signaling Switches, Switch, 100VA, N/O 3A Max,

MFG Item Number
111-7Y-06J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
111-7Y-06J
Switch, 100VA, N/O 3A Max,

Series Information

Specifications

Specifications
Manufacturer Part Number 111-7Y-06J
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Switch, 100VA, N/O 3A Max, 111 RE
Contacts 1NO
Switch On Distance 18 mm
Switch Off Distance 30 mm
Nominal Voltage 110 VDC, 120 VAC
Voltage 120 VAC, 120 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 6 '
Status Indicator No
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
111-7Y-12J
111-7Y-12J
Edwards Signaling Switches