111-85850

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-85850 HellermannTyton Cable Ties, Cable Tie/Arrowhead Mount, 8.9in.

MFG Item Number
111-85850

111-85850 HellermannTyton Cable Ties, Cable Tie/Arrowhead Mount, 8.9in.

MFG Item Number
111-85850
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
111-85850
Cable Tie/Arrowhead Mount, 8.9in.

Series Information

Specifications

Specifications
Manufacturer Part Number 111-85850
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Cable Tie/Arrowhead Mount, 8.9in. Long, 50lb, Mounting Hole Dia. .27in.- .28in., PA66HS, Black, 100/pkg
Length 9 "
Nominal Length 9 "
Tensile Strength (lb) 50 lbs
Type Arrowhead Mount
Width 0.2 "
Material Polyamide
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs