111-95339

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111-95339

HellermannTyton Cable Ties

111-95339

HellermannTyton Cable Ties
Stainless Steel Tie, 33in. Long,
MFG Item Number
111-95339
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Series
Item #
111-95339
Stainless Steel Tie, 33in. Long,

Series Information

Specifications

Specifications
Manufacturer Part Number 111-95339
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Stainless Steel Tie, 33in. Long, 607lb Tensile Strength, SS316, Metal, 50/pkg
Length 33 "
Nominal Length 33 "
Tensile Strength (lb) 607 lbs
Type Stainless Steel
Width 0.5 "
Material Stainless Steel
Color Silver
Net Weight 0 lbs
Gross Weight 0 lbs