111
Thomas & Betts Fittings, 106 Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111

Thomas & Betts Fittings, 106 Series Series

111

Thomas & Betts Fittings, 106 Series Series
2 INCH BONDING LKNT ASSY
MFG Item Number
111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, 106 Series Series
Item #
111
2 INCH BONDING LKNT ASSY

106 Series Series Information

Specifications

Specifications
Manufacturer Part Number 111
Manufacturer Thomas & Betts
Product Series 106 Series
Family Series Thomas & Betts Fittings, 106 Series Series
Description 2 Inch Bonding Locknut, Hardened Steel for Use With Rigid/IMC Conduit
Conduit/Cable Type Bonding
Trade Size 2 "
Material None
Composition Metallic
Protection Rating Indoor, Outdoor
NEMA Rating NEMA FB1
Hazardous Location No
Type Bonding
Grounding No
Approvals CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.13 lbs