11100
ASI-Automation Systems Interconnect DIN Rail Interface Modules

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11100

ASI-Automation Systems Interconnect DIN Rail Interface Modules

11100

ASI-Automation Systems Interconnect DIN Rail Interface Modules
15 Pin Male, High Density D-Sub
MFG Item Number
11100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

DIN Rail Interface Modules, Series
Item #
11100
15 Pin Male, High Density D-Sub

Series Information

Specifications

Specifications
Manufacturer Part Number 11100
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect DIN Rail Interface Modules
Description 15 Pin Male, High Density D-Sub Breakout Board, 2.5 Amp, 125 VAC, 26 To 12 AWG
Voltage 125 VAC
D-sub High Density
Number of Pins 15
Input Type Male
Output Type Terminal Block
Max Output Current 2.5 A
Marker Tags No
Wire Size Range 26-12 AWG
Net Weight 0.205 lbs
Gross Weight 0.325 lbs