Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
11100R6517 Eaton Photoelectric Sensors, COMET Series, 18MM TB SOURCE RA,10-30VDC,6' CBL
MFG Item Number
11100R6517
11100R6517 Eaton Photoelectric Sensors, COMET Series, 18MM TB SOURCE RA,10-30VDC,6' CBL
MFG Item Number
11100R6517
This item cannot be canceled or returned
Description
Photoelectric Sensors, COMET Series
18MM TB SOURCE RA,10-30VDC,6' CBL
.1 in ~ 80 ft. Sensing Range 20~264 VAC or 10~50 VDC 2, 3, or 4 Wire NPN, PNP, or VMOS Output UL;C‑UL Listed, CE Approved The Comet photoelectric sensor series from Cutler‑Hammer boasts over 250 different models to suit a wide variety of sensing applications. All models feature selectable Light/Dark operation, and have 18mm threaded bodies with flat sides for easy, flexible mounting.
Solid Polyurethane Housing Provides Shock and Vibration Resistance Visible Beam Models for Easy Sensor Alignment 4‑Wire DC Models Featuring Both NPN and PNP Outputs Adaptable Modulation Circuit Prevents Crosstalk From Other Nearby Sensors
Specifications
Specifications
Manufacturer Part Number
11100R6517
Manufacturer
Eaton
Product Series
COMET
Family Series
Eaton Photoelectric Sensors, COMET Series
Description
Eaton Comet series Tubular photoelectric sensor, 0.71 diameter, Right Angle, Sensor distance: 20 Ft., Lens: Polycarbonate Cable Jacket: PVC Body: Structural Polyurethane Foam enclosure, 10-30 Vdc input, Thru-beam, 6.6 Ft. 2m
Power Type
DC
Max Range
10 '
Voltage
10-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Operating Mode
Dark On, Light On
Connection Type
Cable
Max Load Current
0.25 A
Matching Source Unit
12100R6517
Composition
Non-Metallic
Protection Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals
CE, CUL, UL
Comments
Thru-Beam Source
Net Weight
0.7 lbs
Gross Weight
0.7 lbs
11100R6517
Eaton Photoelectric Sensors, COMET Series