11100RS7250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
11100RS7250 Eaton Photoelectric Sensors, 11100R6513 W/2X RED LED,4' CBL
MFG Item Number
11100RS7250

11100RS7250 Eaton Photoelectric Sensors, 11100R6513 W/2X RED LED,4' CBL

MFG Item Number
11100RS7250
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
11100RS7250
11100R6513 W/2X RED LED,4' CBL

Series Information

Specifications

Specifications
Manufacturer Part Number 11100RS7250
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton Comet 18mm tubular photoelectric sensor,Through Beam, Right Angle, Power, 6.6 ft, PVC, 20-264 Vac 50/60 Hz, 15-30 Vdc NPN
Power Type AC, DC
Voltage 15-30 VDC, 20-264 VAC
Nominal Voltage 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Output Type NPN
Composition Non-Metallic
Protection Rating IP69K
Approvals CE, cUL, UL
Net Weight 0.295 lbs
Gross Weight 0.295 lbs