111267.00
Leeson Motors, Agricultural Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111267.00

Leeson Motors, Agricultural Duty Series

111267.00

Leeson Motors, Agricultural Duty Series
Motor, 1HP, /V, 1625RPM TENV Farm
MFG Item Number
111267.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Agricultural Duty Series
Item #
111267.00
Motor, 1HP, /V, 1625RPM TENV Farm

Agricultural Duty Series Information

  • Gasketed capacitor cases and conduit box covers
  • Meets or exceeds NEMA service factors
  • Single phase and three phase designs
  • Double sealed bearings
  • Condensate drains on general purpose Ag motors
  • Low temperature manual overload protected
  • High and extra high starting torque ratings
  • UL recognized component listing and CSA certified

Specifications

Specifications
Manufacturer Part Number 111267.00
Manufacturer Leeson
Product Series Agricultural Duty
Family Series Leeson Motors, Agricultural Duty Series
Description Motor, 1HP, /V, 1625RPM TENV Farm
Type Agricultural Duty
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
NEMA Frame 56HZ
Nominal Voltage 240 VAC
Enclosure Totally Enclosed Air Over
Mounting Resilient Base
Service Factor 1
Composition Steel
Length 12.81 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CHC545A
CHC545A
Baldor-ABB Motors Motors, CH Series