Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
stripax Pro Series Information
| Manufacturer Part Number | PA1113 |
|---|---|
| Manufacturer | Paladin |
| Product Series | stripax Pro |
| Family Series | Paladin Hand Tools, stripax Pro Series |
| Description | Stripax PRO6 Wire Stripper/Cutter, For THHN,THHW,Solicone,Polyethylene, Wire Size 28-10AWG |
| Type | Wire Cutter, Wire Stripper |
| Number of Pieces | 1 |
| Capacity | 10-28 AWG |
| Length | 7-1/4 " |
| Application | General Purpose |
| Insulated | No |
| Net Weight | 0.355 lbs |
| Gross Weight | 0.538 lbs |