1113-SP
Eaton Electrical Boxes, Cast Aluminum Boxes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1113-SP

Eaton Electrical Boxes, Cast Aluminum Boxes Series

1113-SP

Eaton Electrical Boxes, Cast Aluminum Boxes Series
Box Wr Cast Aluminum 3 Openings 1/2in.
MFG Item Number
1113-SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, Cast Aluminum Boxes Series
Item #
1113-SP
Box Wr Cast Aluminum 3 Openings 1/2in.

Cast Aluminum Boxes Series Information

  • Raised Knockout Studs on Back of Box Provide Alternative Means for Wall Mounting ‑ Strike Desired Studs with Sharp Hammer Blow for Clean Mounting Holes
  • Electrostatically Painted with a Baked, Weatherresistant Powder Finish for Exceptional Durability
  • Mounting Lugs Provide Strength and Durability on Any Mounting Surface
  • Accept Single Gang Weatherproof Covers and Standard FS Covers
  • Easy Access Ground Screw Hole Located Inside Back Wall Of Box
  • Two Closure Plugs and Mounting Lugs Furnished
  • Threaded Outlets for Conduit and Connectors


Specifications

Specifications
Product Series Cast Aluminum Boxes
Manufacturer Part Number 1113-SP
Manufacturer Eaton
Family Series Eaton Electrical Boxes, Cast Aluminum Boxes Series
Description Box Wr Cast Aluminum 3 Openings 1/2in.
Style FS
Number of Gangs 1
Hub Size 1/2 "
Number of Hubs 3
Connection Type Threaded
Grounding No
Composition Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.61 lbs