Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, Agricultural Duty Series
111322.00
Leeson Motors, Agricultural Duty Series
Motor, 0.75HP, /V, 1075RPM TENV Farm
MFG Item Number
111322.00
This item cannot be canceled or returned
Description
Motors, Agricultural Duty Series
Motor, 0.75HP, /V, 1075RPM TENV Farm
Agricultural Duty Series Information
- Gasketed capacitor cases and conduit box covers
- Meets or exceeds NEMA service factors
- Single phase and three phase designs
- Double sealed bearings
- Condensate drains on general purpose Ag motors
- Low temperature manual overload protected
- High and extra high starting torque ratings
- UL recognized component listing and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
111322.00 |
| Manufacturer |
Leeson |
| Product Series |
Agricultural Duty |
| Family Series |
Leeson Motors, Agricultural Duty Series |
| Description |
Motor, 0.75HP, /V, 1075RPM TENV Farm |
| Type |
Agricultural Duty |
| Horsepower |
3/4 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Number of Poles |
6 |
| NEMA Frame |
56HZ |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Air Over |
| Mounting |
Resilient Base |
| Service Factor |
1 |
| Composition |
Steel |
| Length |
13.56 " |
| Approvals |
CSA, UL |
| Net Weight |
47 lbs |
| Gross Weight |
47 lbs |
111322.00
Leeson Motors, Agricultural Duty Series