Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
11155RA14 Eaton Photoelectric Sensors, PRISM Series, 18MM TB SOURCE RA,SYNCHRONOUS,ACDC,6'CBL
MFG Item Number
11155RA14
11155RA14 Eaton Photoelectric Sensors, PRISM Series, 18MM TB SOURCE RA,SYNCHRONOUS,ACDC,6'CBL
MFG Item Number
11155RA14
This item cannot be canceled or returned
Description
Photoelectric Sensors, PRISM Series
18MM TB SOURCE RA,SYNCHRONOUS,ACDC,6'CBL
.15 in. ~ 20 ft. Sensing Range 20~132 VAC or 10~30 VDC 3 or 4 Wire Solid‑State Relay Output UL;C‑UL Listed, CE Approved Cutler‑Hammer's Prism series photoelectric sensors are available in four different sensing modes, pre‑configured for either Light or Dark operation. All models feature a fast, 3 mS response time and have adjustable gain to achieve peak performance.
Small Size for Use in a Wide Variety of Locations High Sensing Power for Longer Range and Resistance to Dust and Dirt Isolated Outputs for Wiring Flexibility
Specifications
Specifications
Manufacturer Part Number
11155RA14
Manufacturer
Eaton
Product Series
PRISM
Family Series
Eaton Photoelectric Sensors, PRISM Series
Description
Eaton OEM Prism 18mm tubular photoelectric sensor, Photoelectric, 0.71 diameter, Right Angle, Sensor distance: 20 Ft., Lens: polycarbonate cable jacket: PVC foam body encl, 6.6 Ft. 2m Cable, 20–132 Vac/15-30 Vdc input
Power Type
AC, DC
Max Range
10 '
Voltage
15-30 VDC, 20-132 VAC
Nominal Voltage
120 VAC, 24 VAC, 24 VDC, 48 VAC
Number of Outputs
1
Operating Mode
Dark On, Light On
Connection Type
Cable
Max Load Current
0.11 A
Matching Source Unit
12155RD10, 12155RL10
Composition
Non-Metallic
Protection Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 6, NEMA 12, NEMA 13
Approvals
CE, CUL, UL
Comments
Thru-Beam Source
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
11155RA14
Eaton Photoelectric Sensors, PRISM Series