1115P
Paladin Hand Tools, mini-stripax Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1115P

Paladin Hand Tools, mini-stripax Series

1115P

Paladin Hand Tools, mini-stripax Series
WIRE STRIPPER/CUTTER AWG 28-18 PVC,
Item Number
1115P
MFG Item Number
PA1115P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, mini-stripax Series
Item #
1115P
WIRE STRIPPER/CUTTER AWG 28-18 PVC,

mini-stripax Series Information

  • Strips Flexible and Solid Conductors with PVC, Teflon, Silicone and Other Special Insulations
  • Strips Multiple Conductors and Thin Ribbon‑Cable Conductors Simultaneously
  • 28‑18 AWG (0.80‑1.0 mm2) PVC Blade Included
  • Lifetime Warranty on Tool; One‑Year on Blades
  • Adjustable Wire Stop and Built‑In Wire Cutter
  • See Replacement Blades on Next Page
Universal wire stripper and cutter that uses changeable blades to strip PVC and Teflon insulation. Strips PVC‑insulated wire in the range of 28‑18 AWG (0.80‑1.0 mm2) and Teflon‑insulated wire in the range of 32‑18 AWG (.032‑1.0 mm2).


Specifications

Specifications
Manufacturer Part Number PA1115P
Manufacturer Paladin
Product Series mini-stripax
Family Series Paladin Hand Tools, mini-stripax Series
Description WIRE STRIPPER/CUTTER AWG 28-18 PVC, 32-18 AWG TEFLON
Type Wire Cutter, Wire Stripper
Number of Pieces 1
Capacity 18-28 AWG
Length 5-1/4 "
Application General Purpose
Insulated No
Net Weight 0.205 lbs
Gross Weight 0.305 lbs