1116
Paladin Hand Tools, Data SureStrip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1116

Paladin Hand Tools, Data SureStrip Series

1116

Paladin Hand Tools, Data SureStrip Series
DATA SURESTRIP, STRIPS/CUTS
Item Number
1116
MFG Item Number
PA1116
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Data SureStrip Series
Item #
1116
DATA SURESTRIP, STRIPS/CUTS

Data SureStrip Series Information

  • Nylon Reinforced ABS Plastic with Stainless Steel Blade
  • Small and Compact, Slips Right Into a Pocket
  • Lanyard Holes for Wrist Straps or Key Chains
  • Fully Adjustable with Simple Thumb Screw
  • Contoured Finger Grips for Power Cutting
  • Self‑Regulating to Prevent Nicking
  • Works Left or Right Handed
  • One‑Year Warranty
This multi‑purpose tool is a universal, easy‑to‑use cable cutter and stripper for data, telephone and network installations. It also works with standard wire and can be used with coaxial cable by adjusting the blade for various strip depths.
Cuts and Strips Multiple Cable Types:
  • Multi‑Conductor Round Bundled Cables with a Maximum Diameter of .5" (12.7 mm)
  • 25‑Pair UTP/STP Data and Telephone Cables
  • 4‑, 6‑ and 8‑Conductor UTP/STP Data Cables
  • 4‑, 6‑ and 8‑Conductor Flat Satin Cables
  • 14‑8 AWG (2.5‑75 mm2) Wire

  • Specifications

    Specifications
    Manufacturer Part Number PA1116
    Manufacturer Paladin
    Product Series Data SureStrip
    Family Series Paladin Hand Tools, Data SureStrip Series
    Description DATA SURESTRIP, STRIPS/CUTS UTP/STP/FLAT SATIN PHONE CABLES 14-8AWG
    Type Wire Cutter, Wire Stripper
    Number of Pieces 1
    Capacity 8-14 AWG, STP, UTP, Flat Satin Cable
    Length 4-1/2 "
    Application Communications
    Insulated No
    Net Weight 0.23 lbs
    Gross Weight 0.23 lbs