Series Information
| Manufacturer Part Number | 1116107 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Light Curtains |
| Description | Safety light curtains, deTec, UNIV DETEC4 KIT 1650 MM, 30 MM W/O LED, deTec variant: deTec4, System part: Set, Application: Normal industrial environment, Safety level: PL e, SIL 3, Type 4, Resolution: 30 mm, Scanning range: 30 m, Protective field heigh |
| Type | Sender |
| Resolution | 30 mm |
| Operating Range | 0-30 m |
| Protected Field (Height) | 1,650 mm |
| Connection | M12 Connector |
| Protection Rating | IP65, IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |