1118
Paladin Hand Tools, GripP-Strippers Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1118

Paladin Hand Tools, GripP-Strippers Series

1118

Paladin Hand Tools, GripP-Strippers Series
GRIPP 20 STRIPPER, 30-20 AWG
Item Number
1118
MFG Item Number
PA1118
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, GripP-Strippers Series
Item #
1118
GRIPP 20 STRIPPER, 30-20 AWG

GripP-Strippers Series Information

  • Head of Tool and Handles Designed At Optimum 22 deg Angle to Prevent Awkward Wrist Bends
  • Contoured Wire Stripping Areas Precision Ground for Accuracy
  • Features Screw Cutter and Wire Loops Embedded in Frames
  • Not For Use on Steel or Armored Wire and Cable
  • Non‑Scoring Strip and Smooth Wire Cutting
  • 1117 Will Work on Romex Household Cable
  • Gripping Jaws on Front of Tool
  • Spring‑Loaded Closure
  • One‑Year Warranty
  • Built‑In Safety Lock
These wire strippers combine ergonomics and versatility! Strip 30‑10 AWG wire and cable using only two tools for electrical wire, hook‑up wire & multi‑conductor cable. Also cuts flat cables.


Specifications

Specifications
Manufacturer Part Number PA1118
Manufacturer Paladin
Product Series GripP-Strippers
Family Series Paladin Hand Tools, GripP-Strippers Series
Description GRIPP 20 STRIPPER, 30-20 AWG
Type Wire Cutter, Wire Stripper
Number of Pieces 1
Capacity 20-30 AWG
Length 7 "
Application General Purpose
Insulated No
Net Weight 0.385 lbs
Gross Weight 0.39 lbs