Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Paladin Hand Tools, Combo SureStrip Series
1119
Paladin Hand Tools, Combo SureStrip Series
CUTTER/STRIPPER, FOR COAXIAL AND
This item cannot be canceled or returned
Description
Hand Tools, Combo SureStrip Series
CUTTER/STRIPPER, FOR COAXIAL AND
Combo SureStrip Series Information
Specifications
Specifications
| Manufacturer Part Number |
PA1119 |
| Manufacturer |
Paladin |
| Product Series |
Combo SureStrip |
| Family Series |
Paladin Hand Tools, Combo SureStrip Series |
| Description |
CUTTER/STRIPPER, FOR COAXIAL AND TWISTED PAIR CABLE |
| Type |
Wire Cutter, Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
UTP, STP, RG-6, RG-6 Quad, RG-59 |
| Length |
4-1/2 " |
| Application |
Communications |
| Insulated |
No |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
1119
Paladin Hand Tools, Combo SureStrip Series