Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
111932.00 Leeson Motors, EXPLOSION PROOF Series, Motor, 0.33HP, /V, 1725RPM EPNV
MFG Item Number
111932.00
111932.00 Leeson Motors, EXPLOSION PROOF Series, Motor, 0.33HP, /V, 1725RPM EPNV
MFG Item Number
111932.00
This item cannot be canceled or returned
Description
Motors, EXPLOSION PROOF Series
Motor, 0.33HP, /V, 1725RPM EPNV
EXPLOSION PROOF Series Information
Meets UL and CSA safety requirements Automatic overload protected Explosion rated conduit box included Internal mounted capacitors Double shielded ball bearings Division I areas are environments where a hazard is present continuously or would be subject to fire or
explosion if the hazard was present as a result of an accident or uncommon occurrence.
Division II areas are environments where the threat of fire or explosion is not normally present and not
likely to result in the event of an abnormal occurrence.
Specifications
Specifications
Manufacturer Part Number
111932.00
Manufacturer
Leeson
Product Series
EXPLOSION PROOF
Family Series
Leeson Motors, EXPLOSION PROOF Series
Description
Motor, 0.33HP, /V, 1725RPM EPNV Explosion-Proof
Type
Explosion Proof
Horsepower
1/3 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
56
Nominal Voltage
208 VAC, 240 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
Foot Mount, Rigid
Service Factor
1
Composition
Steel
Bearing Type
Ball
Length
10.97 "
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
111932.00
Leeson Motors, EXPLOSION PROOF Series