111950
Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111950

Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series

111950

Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Single Channel Zener Barrier
MFG Item Number
111950
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Intrinsically Safe Barriers, Zener Barrier Series
Item #
111950
Single Channel Zener Barrier

Zener Barrier Series Information


Specifications

Specifications
Manufacturer Part Number 111950
Manufacturer Gems Sensors & Controls
Product Series Zener Barrier
Family Series Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Description Single Channel Zener Barrier
Signal Input Current Max 250 mA
Signal Input Voltage Max 15 V
Signal Polarity Positive
Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G
Capacitance 0.32 µF
Inductance 2 mH
Series Resistance 183 Ohm
Approvals CSA, UL
Net Weight 0.2135 lbs
Gross Weight 0.2135 lbs