111954
Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111954

Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series

111954

Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Single Channel Zener Barrier
MFG Item Number
111954
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Intrinsically Safe Barriers, Zener Barrier Series
Item #
111954
Single Channel Zener Barrier

Zener Barrier Series Information


Specifications

Specifications
Manufacturer Part Number 111954
Manufacturer Gems Sensors & Controls
Product Series Zener Barrier
Family Series Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Description Single Channel Zener Barrier
Signal Input Current Max 62 mA
Signal Input Voltage Max 24 V
Signal Polarity Positive
Hazardous Location Class 1, Class 2, Division 1, Division 2, A, B, C, D, E, G
Capacitance 0.12 µF
Inductance 3 mH
Series Resistance 390 Ohm
Approvals CSA, UL
Net Weight 0.165 lbs
Gross Weight 0.205 lbs