111955.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

111955.00

Leeson Motors, HVAC Series

111955.00

Leeson Motors, HVAC Series
Motor, 0.44HP, 115V, 1725/1140RPM
MFG Item Number
111955.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, HVAC Series
Item #
111955.00
Motor, 0.44HP, 115V, 1725/1140RPM

HVAC Series Information

  • Two‑winding ‑ variable torque
  • PSC Type for shaft mounted fan applications
  • Overload protected with a UL and CSA recognized automatic reset protector
  • Listed speed or two speed operation using the proper auxiliary switch
  • Variable speed by using a variable voltage control
  • Overload protected with a UL and CSA recognized automatic reset protector
  • Epoxy painted motors

Specifications

Specifications
Manufacturer Part Number 111955.00
Manufacturer Leeson
Product Series HVAC
Family Series Leeson Motors, HVAC Series
Description Motor, 0.44HP, 115V, 1725/1140RPM DP Fan & Blower
Type Fan/Blower Service, General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4, 6
NEMA Frame 56H
Nominal Voltage 120 VAC
Enclosure Drip Proof
Mounting Resilient Base
Service Factor 1
Composition Steel
Length 12.81 "
Approvals CSA, UL
Net Weight 44 lbs
Gross Weight 44 lbs