Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
111FXE3-SC-15 Red Lion Ethernet Switches, N-Tron 100 Series, 111FXE3-SC-15 SWITCH
MFG Item Number
111FXE3-SC-15
111FXE3-SC-15 Red Lion Ethernet Switches, N-Tron 100 Series, 111FXE3-SC-15 SWITCH
MFG Item Number
111FXE3-SC-15
This item cannot be canceled or returned
Description
Ethernet Switches, N-Tron 100 Series
N-Tron 100 Series Information
Specifications
Specifications
| Manufacturer Part Number |
111FXE3-SC-15 |
| Manufacturer |
Red Lion |
| Product Series |
N-Tron 100 |
| Family Series |
Red Lion Ethernet Switches, N-Tron 100 Series |
| Description |
111FXE3-SC-15 SWITCH |
| Network Configuration |
Unmanaged |
| Total Number of Ports |
11 |
| Primary Port Style |
RJ-45 |
| Primary Port Standard |
100Base-TX, 10Base-T |
| Primary Port Quantity |
8 |
| Voltage |
10-49 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Power Over Ethernet (PoE) |
No |
| Enclosure Composition |
Metallic |
| Mounting |
DIN Rail |
| Operating Temperature |
-40-176 °F |
| Protection Rating |
IP20 |
| Approvals |
CE, cULus |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
111FXE3-SC-15
Red Lion Ethernet Switches, N-Tron 100 Series