112-00066

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112-00066 HellermannTyton Cable Ties, Low Profile Cable Tie, 10.4' Long, 40

MFG Item Number
112-00066

112-00066 HellermannTyton Cable Ties, Low Profile Cable Tie, 10.4' Long, 40

MFG Item Number
112-00066
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
112-00066
Low Profile Cable Tie, 10.4' Long, 40

Series Information

Specifications

Specifications
Manufacturer Part Number 112-00066
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Low Profile Cable Tie, 10.4' Long, 40 lb Tensile Strength, PA66HS, Black, 100/pkg
Length 10.4 "
Nominal Length 10.5 "
Tensile Strength (lb) 40 lbs
Type Low Profile
Width 0.1 "
Material Polyamide
Environment Indoor, Outdoor
Color Black
Plenum Rated Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs