112-00070

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112-00070 HellermannTyton Cable Ties, Low Profile Cable Tie, 8.3' Long, 85 l

MFG Item Number
112-00070

112-00070 HellermannTyton Cable Ties, Low Profile Cable Tie, 8.3' Long, 85 l

MFG Item Number
112-00070
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
112-00070
Low Profile Cable Tie, 8.3' Long, 85 l

Series Information

Specifications

Specifications
Manufacturer Part Number 112-00070
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description Low Profile Cable Tie, 8.3' Long, 85 lb Tensile Strength, PA66HS, Black, 100/pkg
Length 8.3 "
Nominal Length 8 "
Tensile Strength (lb) 85 lbs
Type Low Profile
Width 0.3 "
Material Polyamide
Environment Indoor, Outdoor
Color Black
Plenum Rated Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs