112-008

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112-008

Altech Enclosures, TK Series

112-008

Altech Enclosures, TK Series
PS2518-16-to,254x180x165mm Enc
MFG Item Number
112-008
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, TK Series
Item #
112-008
PS2518-16-to,254x180x165mm Enc

TK Series Information

Specifications

Specifications
Manufacturer Part Number 112-008
Manufacturer Altech
Product Series TK
Family Series Altech Enclosures, TK Series
Description PS2518-16-to,254x180x165mm Enc
Material Polystyrene
Composition Non-Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover Yes
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 12K, NEMA 4X
Nominal Height 10 "
Nominal Width 7 "
Nominal Depth 6 "
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs