Series Information
| Manufacturer Part Number | 112 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Plugs & Receptacles |
| Description | Range Power Receptacle, 50A, Black, Screw, Glass-filled nylon, Flush, 10-50R, Three-pole, Three-wire, Three-pole, three-wire, non-grounding, Range, Power, S80, 125/250 Vac, 12 - 4 AWG, Back and bottom, Receptacle |
| Current Rating | 50 A |
| Number of Poles | 3 |
| Number of Wires | 3 |
| Voltage | 125 VAC, 250 VAC |
| Body Type | Surface Mount |
| Connection Type | Receptacle |
| NEMA Configuration | 10-50R |
| Color | Black |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |