Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, 106 Series Series
112
Thomas & Betts Fittings, 106 Series Series
This item cannot be canceled or returned
Description
Fittings, 106 Series Series
106 Series Series Information
Specifications
Specifications
| Manufacturer Part Number |
112-TB |
| Manufacturer |
Thomas & Betts |
| Product Series |
106 Series |
| Family Series |
Thomas & Betts Fittings, 106 Series Series |
| Description |
2-1/2 Inch Bonding Locknut, Malleable Iron for Use With Rigid/IMC Conduit |
| Conduit/Cable Type |
Bonding |
| Trade Size |
2-1/2 " |
| Material |
None |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| NEMA Rating |
NEMA FB1 |
| Hazardous Location |
No |
| Type |
Bonding |
| Grounding |
No |
| Approvals |
UL |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
112
Thomas & Betts Fittings, 106 Series Series