Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1120

Davies Molding Knobs

1120

Davies Molding Knobs
Knob, Black, Thermoset, Bushing
MFG Item Number
1120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Knobs, Series
Item #
1120
Knob, Black, Thermoset, Bushing

Series Information

Specifications

Specifications
Manufacturer Part Number 1120
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Description Knob, Black, Thermoset, Bushing Mount
Type Instrument
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.055 lbs
Gross Weight 0.055 lbs