Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
112023
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
112023 |
| Manufacturer |
Roxtec |
| Family Series |
Roxtec Cable Entries |
| Description |
SEALING KIT 6/18 AISI316 |
| Cable Size |
Round - 9.5-32.5 mm, Round 3.5-16.5 mm |
| Split Grommet |
Yes |
| Color |
Blue |
| Net Weight |
8.04 lbs |
| Gross Weight |
8.04 lbs |
112023
Roxtec Cable Entries