112385M11
Waldmann Light Fixtures, ABL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112385M11 Waldmann Light Fixtures, ABL Series, ABLTL1, gooseneck, fixed head, 25_

MFG Item Number
112385M11

112385M11 Waldmann Light Fixtures, ABL Series, ABLTL1, gooseneck, fixed head, 25_

MFG Item Number
112385M11
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Light Fixtures, ABL Series
Item #
112385M11
ABLTL1, gooseneck, fixed head, 25_

ABL Series Information

  • 6000K Color Temperature
  • 3W Power Consumption
  • 50,000 Hours Maintenance Free Operation
ABL LED task lights are designed for flexible spot lighting in smaller areas or confined spaces. With a single, high performance, high output LED, the ABL provides pinpoint accuracy and positioning for a wide variety of applications. Available with a gooseneck arm or pivoting head alone, the small size allows for precise position to light even the darkest corner or very small area. ABL LED is ideal for illuminating control panels, keyboards, control room equipment, vision systems, manufacturing equipment, test areas and inspection areas. ABL LED can be used inside or outside of a machine and the light itself is completely waterproof.

Specifications

Specifications
Manufacturer Part Number 112385M11
Manufacturer Waldmann
Product Series ABL
Family Series Waldmann Light Fixtures, ABL Series
Description ABLTL1, gooseneck, fixed head, 25_ flood, 95-240V (All in One)
Lamp Included Yes
Voltage 19.2-28.8 VAC
Color Temperature 6,000 °K
Style Spot
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 3 W
Light Output 191
Mounting Table, Wall
Junction Box No
Protection Rating IP20
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 24 VAC
Net Weight 1.765 lbs
Gross Weight 4.91 lbs