112385M21
Waldmann Light Fixtures, ABL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112385M21

Waldmann Light Fixtures, ABL Series

112385M21

Waldmann Light Fixtures, ABL Series
ABLTL1, gooseneck, fixed head, 25_
MFG Item Number
112385M21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ABL Series
Item #
112385M21
ABLTL1, gooseneck, fixed head, 25_

ABL Series Information

  • 6000K Color Temperature
  • 3W Power Consumption
  • 50,000 Hours Maintenance Free Operation
ABL LED task lights are designed for flexible spot lighting in smaller areas or confined spaces. With a single, high performance, high output LED, the ABL provides pinpoint accuracy and positioning for a wide variety of applications. Available with a gooseneck arm or pivoting head alone, the small size allows for precise position to light even the darkest corner or very small area. ABL LED is ideal for illuminating control panels, keyboards, control room equipment, vision systems, manufacturing equipment, test areas and inspection areas. ABL LED can be used inside or outside of a machine and the light itself is completely waterproof.

Specifications

Specifications
Manufacturer Part Number 112385M21
Manufacturer Waldmann
Product Series ABL
Family Series Waldmann Light Fixtures, ABL Series
Description ABLTL1, gooseneck, fixed head, 25_ flood, 19.2-28.8V (All in One)
Lamp Included Yes
Voltage 95-240 VAC
Color Temperature 6,000 °K
Style Spot
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 3 W
Light Output 191
Mounting Table, Wall
Junction Box No
Protection Rating IP67
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 90 VAC
Net Weight 2.49 lbs
Gross Weight 2.49 lbs