Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112511 Brady Signs & Signage, B120,10X14,GRN/WHT,RECYCLABLE CANS

MFG Item Number
112511

112511 Brady Signs & Signage, B120,10X14,GRN/WHT,RECYCLABLE CANS

MFG Item Number
112511
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
112511
B120,10X14,GRN/WHT,RECYCLABLE CANS

Series Information

Specifications

Specifications
Manufacturer Part Number 112511
Manufacturer Brady
Family Series Brady Signs & Signage
Description Recyclable Cans and Bottles Only Sign, 7 H x 10 W x 0.1 D, Green on White
Type Office/Facility Signs
Background Color White
Legend Aluminum Cans Only
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.585 lbs
Gross Weight 0.585 lbs