112544006-00011088
Waldmann Light Fixtures, SLIM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112544006-00011088

Waldmann Light Fixtures, SLIM Series

112544006-00011088

Waldmann Light Fixtures, SLIM Series
SLIM LED, LIQ 12, 7W, 23-25V DC,
MFG Item Number
112544006-00011088
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, SLIM Series
Item #
112544006-00011088
SLIM LED, LIQ 12, 7W, 23-25V DC,

SLIM Series Information

The SLIM LED is the lighting solution for machines and equipment with space‑constraints and limited installation space. The sleek profile of the luminaire is not one millimeter higher and wider than necessary. The luminous power, in contrast, is tremendous. SLIM LED luminaires are equipped with the latest LED technology. This allows large‑scale and powerful illumination of machine workplaces. In addition, the light emission direction can be individually adjusted.

Specifications

Specifications
Manufacturer Part Number 112544006-00011088
Manufacturer Waldmann
Product Series SLIM
Family Series Waldmann Light Fixtures, SLIM Series
Description SLIM LED, LIQ 12, 7W, 23-25V DC, adjustable, satine lens (13.2in.)
Lamp Included Yes
Voltage 24 VDC
Color Temperature 5,400 °K
Lamp Type LED
Power 7.2 W
Light Output 372
Junction Box No
Protection Rating IP67
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations Yes
Nominal Voltage 24 VDC
Approvals CE, cETL, ETL
Net Weight 0.705 lbs
Gross Weight 1.185 lbs