112571004-00085220
Waldmann Light Fixtures, MACH LED PRO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112571004-00085220

Waldmann Light Fixtures, MACH LED PRO Series

112571004-00085220

Waldmann Light Fixtures, MACH LED PRO Series
MACH LED PRO, MUEL 2 S, 24V DC, 12W,
MFG Item Number
112571004-00085220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, MACH LED PRO Series
Item #
112571004-00085220
MACH LED PRO, MUEL 2 S, 24V DC, 12W,

MACH LED PRO Series Information

Specifications

Specifications
Manufacturer Part Number 112571004-00085220
Manufacturer Waldmann
Product Series MACH LED PRO
Family Series Waldmann Light Fixtures, MACH LED PRO Series
Description MACH LED PRO, MUEL 2 S, 24V DC, 12W, 30_ beam angle, recessed (15.6in.)
Voltage 24 VDC
Length 14 "
Color Temperature 5,000 °K
Style Linear
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 12 W
Mounting Flush
Protection Rating IP67
Wet Locations Yes
Nominal Voltage 24 VDC
Approvals cETL, ETL
Net Weight 1.5432 lbs
Gross Weight 1.5432 lbs