112574001-00511140
Waldmann Temporary Lighting, LUMATRIS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112574001-00511140

Waldmann Temporary Lighting, LUMATRIS Series

112574001-00511140

Waldmann Temporary Lighting, LUMATRIS Series
LUMATRIS, MSAL 180 S, 24V DC, 50W,
MFG Item Number
112574001-00511140
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, LUMATRIS Series
Item #
112574001-00511140
LUMATRIS, MSAL 180 S, 24V DC, 50W,

LUMATRIS Series Information

  • 50,000 Hour Life
  • IP68 and IPX9K Protection
  • Direct, Reverse‑Polarity Protected 24 VDC Plug
In mechanical engineering, competitive ability equals the sum of innovative components and functions. The newest LED technology is finding its way into the heterogeneous world of machines with LUMATRIS. It economically transforms the punctiform lighting characteristic of LEDs into extremely homogeneous area light.

Specifications

Specifications
Manufacturer Part Number 112574001-00511140
Manufacturer Waldmann
Product Series LUMATRIS
Family Series Waldmann Temporary Lighting, LUMATRIS Series
Description LUMATRIS, MSAL 180 S, 24V DC, 50W, side connection, Light Forming Technology (30.31in. x 6.69in.)
Voltage 22-26 V
Mounting Surface
Environment Wet
Lamp Type LED
Lamp Wattage 50 W
Approvals cETLus
Comments Rear connection, eco mode
Nominal Voltage 24 V
Net Weight 0 lbs
Gross Weight 0 lbs