Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112653B Brady Signs & Signage, WALL MOUNTED EXIT SIGN SILVER

MFG Item Number
112653

112653B Brady Signs & Signage, WALL MOUNTED EXIT SIGN SILVER

MFG Item Number
112653
Item Number
112653B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
112653B
WALL MOUNTED EXIT SIGN SILVER

Series Information

Specifications

Specifications
Manufacturer Part Number 112653
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Exit Sign, 8.25 H x 15.25 W x 0.25 D, Glow on Silver
Type Exit Signs
Background Color Silver
Legend Exit
Material Plastic
Language English
Height 8.25 "
Width 15.25 "
Net Weight 2.665 lbs
Gross Weight 2.665 lbs