11282300
Lapp USA Plugs & Receptacles, EPIC HD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

11282300

Lapp USA Plugs & Receptacles, EPIC HD Series

11282300

Lapp USA Plugs & Receptacles, EPIC HD Series
H-D 25 BCM FEMALE INSERT
MFG Item Number
11282300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, EPIC HD Series
Item #
11282300
H-D 25 BCM FEMALE INSERT

EPIC HD Series Information

Specifications

Specifications
Manufacturer Part Number 11282300
Manufacturer Lapp USA
Product Series EPIC HD
Family Series Lapp USA Plugs & Receptacles, EPIC HD Series
Description H-D 25 BCM FEMALE INSERT
Number of Contacts 26 Pole
Connection Configuration Female
Size 26-14 AWG
Operating Temperature -40-125 °C
Material Polycarbonate, Copper Alloy
Finish Silver
Composition Non-Metallic
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Net Weight 0.095 lbs
Gross Weight 0.095 lbs