112859-0040

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112859-0040 Danaher Controls Encoders, Encoder

MFG Item Number
112859-0040

112859-0040 Danaher Controls Encoders, Encoder

MFG Item Number
112859-0040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
112859-0040
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number 112859-0040
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Description Encoder
Length 40 '
Termination Wire Leads
Connection Type 5 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs