Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112860-0010

Dynapar Encoders

112860-0010

Dynapar Encoders
CABLE ASSEMBLY, 10ft., WITH 8-PIN M12
MFG Item Number
112860-0010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
112860-0010
CABLE ASSEMBLY, 10ft., WITH 8-PIN M12

Series Information

Specifications

Specifications
Manufacturer Part Number 112860-0010
Manufacturer Dynapar
Family Series Dynapar Encoders
Description CABLE ASSEMBLY, 10ft., WITH 8-PIN M12
Length 10 '
Termination Wire Leads
Connection Type 8 Pin Circular
Contact Gender Female
Net Weight 0.45 lbs
Gross Weight 0.605 lbs