112860-0050

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112860-0050

Danaher Controls Encoders

112860-0050

Danaher Controls Encoders
Encoder
MFG Item Number
112860-0050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
112860-0050
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number 112860-0050
Manufacturer Danaher Controls
Family Series Danaher Controls Encoders
Description Encoder
Length 50 '
Termination Wire Leads
Connection Type 8 Pin Circular
Contact Gender Female
Net Weight 2.085 lbs
Gross Weight 2.315 lbs