112989000-00636407
Waldmann Temporary Lighting, TAMETO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

112989000-00636407

Waldmann Temporary Lighting, TAMETO Series

112989000-00636407

Waldmann Temporary Lighting, TAMETO Series
TAMETO, SAHKQ 60, SIDE MOUNT, 18W
MFG Item Number
112989000-00636407
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, TAMETO Series
Item #
112989000-00636407
TAMETO, SAHKQ 60, SIDE MOUNT, 18W

TAMETO Series Information

  • 100~240 V
  • 4000K Color Temperature
  • IP20 Protection
TAMETO is designed to offer broad, bright light output for workbenches and assembly workstations. It reduces glare, eye strain and fatigue, providing a comfortable work environment for long workdays. Strong, sleek and minimalistic, the TAMETO has a closed design suitable for cleanroom applications. Available in LED and T5 fluorescent versions, the extremely long lamp life and 60% energy savings make the TAMETO the perfect complement to a busy workplace.

Specifications

Specifications
Manufacturer Part Number 112989000-00636407
Manufacturer Waldmann
Product Series TAMETO
Family Series Waldmann Temporary Lighting, TAMETO Series
Description TAMETO, SAHKQ 60, SIDE MOUNT, 18W LED, 100-240V (17.9O)
Voltage 100-240 V
Environment Dry
Lamp Type LED
Lamp Wattage 18 W
Length 9 '
Light Output 1400
Color Temperature 4,000 °K
Approvals CE;ETL;cETL
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 0 lbs
Gross Weight 0 lbs