113-3Y-12J
Edwards Signaling Switches, 113 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113-3Y-12J Edwards Signaling Switches, 113 Series, 113 Re 3Amp Nc, Mag Y, 12Ft Jk

MFG Item Number
113-3Y-12J

113-3Y-12J Edwards Signaling Switches, 113 Series, 113 Re 3Amp Nc, Mag Y, 12Ft Jk

MFG Item Number
113-3Y-12J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 113 Series
Item #
113-3Y-12J
113 Re 3Amp Nc, Mag Y, 12Ft Jk

113 Series Information

  • 3 Tiers
  • 24 VAC/VDC or 120 VAC
  • Flashing or Steady Burning
  • PLC Compatible
  • UL; cUL Approvals
The Edwards Machlight Status Indicators are Pre‑Assembled three high stacklights designed to be used for machine and process control multi‑status indication. Lens colors are arranged in the following top to bottom order: red, amber, and green. The Machlight is available in 24 VAC/VDC and 120 VAC. There are two basic mounting models: surface and pipe mounting. The surface mount unit is supplied complete with mounting hardware. The pipe mount version is supplied complete with a 10" (254mm) mounting pole with the hardware necessary to pole mount the light to a horizontal surface. The pipe mount version is also supplied with a side mount bracket that can be used to fix the light to the vertical side of a machine or control cabinet.

The Machlight utilizes a diffusion fresnel lens for increased viewing area while maintaining a small, 2" (52mm) lens diameter. Lenses can be easily rearranged by removing the top retaining screw and simply sliding the lens assemblies off of the stack.

Edwards Machlights are particularly effective in high noise areas where ear protection must be worn and audible signals may not be heard or understood. They can advise personnel in manufacturing and process control areas when an operation is starting or stopping ot to signal an equipment malfunction.

Specifications

Specifications
Manufacturer Part Number 113-3Y-12J
Manufacturer Edwards Signaling
Product Series 113
Family Series Edwards Signaling Switches, 113 Series
Description 113 Re 3Amp Nc, Mag Y, 12Ft Jk
Contacts 1NC
Switch On Distance 18 mm
Switch Off Distance 30 mm
Nominal Voltage 110 VDC, 120 VAC
Voltage 120 VAC, 120 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 12 '
Status Indicator No
Approvals UL;CSA
Net Weight 0 lbs
Gross Weight 0 lbs