113062000-00580615
Waldmann Light Fixtures, MACH LED PLUS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113062000-00580615

Waldmann Light Fixtures, MACH LED PLUS Series

113062000-00580615

Waldmann Light Fixtures, MACH LED PLUS Series
MACH LED PLUS.SEVENTY, MQAL 18 SD,
MFG Item Number
113062000-00580615
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, MACH LED PLUS Series
Item #
113062000-00580615
MACH LED PLUS.SEVENTY, MQAL 18 SD,

MACH LED PLUS Series Information

MACH LED PLUS is built to withstand volatile environments that may be present inside of a machine including exposure to harsh coolants, lubricants, flying debris, shock, or vibration. Its rugged anodized aluminum housing is extruded with ridges accommodating easy mounting as well as supporting premium heat‑sinking properties. Designed with energy‑ and cost‑savings of up to 70% and 60,000 hours of maintenance‑free operation, the MACH LED PLUS line is a welcome upgrade to the traditional fluorescent tube lights used so often in machines today.


Videos

Specifications

Specifications
Manufacturer Part Number 113062000-00580615
Manufacturer Waldmann
Product Series MACH LED PLUS
Family Series Waldmann Light Fixtures, MACH LED PLUS Series
Description MACH LED PLUS.SEVENTY, MQAL 18 SD, 24V DC, 10W, Eco, Thru-wire (22.2in.)
Lamp Included Yes
Voltage 24 VDC
Length 22.2 "
Color Temperature 5,000 °K
Style Linear
Lamp Type LED
Power 10 W
Light Output 750
Junction Box No
Protection Rating IP67
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations Yes
Nominal Voltage 24 VDC
Approvals cETL, ETL
Net Weight 0 lbs
Gross Weight 0 lbs